Utility Box 1/2 IN Knockout Cover

Item #: 0721816

Cat #: TP614

UPC: 786189106145

$ 2.13 EA
Company wide:
75 in stock
Documents & Guides
UTILITY BOX 1/2 KNOCK OUT COVER

Overview

UTILITY BOX 1/2 KNOCK OUT COVER
Also known as: 786189106145, TP614, CROTP614

Specifications

Knockout Diameter: 1/2 in
Mounting: Device
Color: Natural
Gangs: 1
Material: Steel
Knockout Diameter: 1/2 in
Color: Natural
Material: Steel
Mounting: Device
Gangs: 1