Blank Utility Electric Box Cover, 4 IN L x 2-1/8 IN W, Steel

Item #: 0721813

Cat #: TP608

UPC: 786189106084

$ 1.21 EA
Company wide:
100 in stock
Documents & Guides
UTILITY BOX BLANK COVER

Overview

UTILITY BOX BLANK COVER

Eaton has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189106084, TP608, CROTP608

Specifications

Width: 2 1/8 in
Mounting: Device
Color: Natural
Height: 4 in
Material: Steel
Width: 2 1/8 in
Color: Natural
Material: Steel
Mounting: Device
Height: 4 in