
Handy Box Extension Ring, 1 Gang, 2-1/8 IN W x 1-7/8 IN D, Steel
Item #: 0721809
Cat #: TP600
UPC: 786189106008
$ 9.68 EA
Company wide:
0
in stock
Documents & Guides
UTILITY BOX 1/2 EXTENSION RING
Overview
UTILITY BOX 1/2 EXTENSION RING
Also known as: 786189106008, TP600, CROTP600
Specifications
| Width: | 2 1/8 in |
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On |
| Height: | 4 in |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Width: | 2 1/8 in |
| Knockout Diameter: | 1/2 in |
| Height: | 4 in |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Screw On |
| Material: | Steel |