UTIL BOX 1 7/8 DP S SET 1/2 BRKT 1/2 KO

Item #: 0721808

Cat #: TP598

UPC: 786189105988

$ 15.23 EA
Company wide:
42 in stock
Documents & Guides
UTILITY BOX 1 7/8 DEEP S SET 1/2 BRACKET 1/2 KNOCK OUT

Overview

UTILITY BOX 1 7/8 DEEP S SET 1/2 BRACKET 1/2 KNOCK OUT

Streamline your commercial electrical installations with our comprehensive range of handy boxes, covers, extensions, and handy boxes with brackets. Engineered for durability and easy installation, these solutions provide secure mounting and protection for wiring devices in a variety of commercial settings. Choose our handy box products for reliable performance, code compliance, and the versatility to meet all your project requirements.

Also known as: 786189105988, TP598, CROTP598

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 13 in³