4 11/16 SQ 1 RSD 2 DEVICE CVR

Item #: 0721699

Cat #: TP589

UPC: 786189105896

$ 30.21 EA
Company wide:
3 in stock
Documents & Guides
4 11/16 SQUARE 1 RAISED 2 DEVICE COVER

Overview

4 11/16 SQUARE 1 RAISED 2 DEVICE COVER
Also known as: 786189105896, TP589, CROTP589

Specifications

Gangs: 2
Mounting: Device
Depth: 1 in
Cubic Inches: 11.700 in³
Gangs: 2
Depth: 1 in
Mounting: Device
Cubic Inches: 11.700 in³