4 11/16 SQ 1/2 RSD 2 DEVICE CVR

Item #: 0721694

Cat #: TP584

UPC: 786189105841

$ 6.77 EA
Company wide:
0 in stock
Documents & Guides
4 11/16 SQUARE 1/2 RAISED 2 DEVICE COVER

Overview

4 11/16 SQUARE 1/2 RAISED 2 DEVICE COVER
Also known as: 786189105841, TP584, CROTP584

Specifications

Gangs: 2
Mounting: Device
Color: Natural
Material: Steel
Depth: 1/2 in
Gangs: 2
Color: Natural
Depth: 1/2 in
Mounting: Device
Material: Steel