4 11/16 SQ 1 RSD 1 DEVICE CVR

Item #: 0721691

Cat #: TP580

UPC: 786189105803

$ 6.77 EA
Company wide:
0 in stock

Overview

4 11/16 SQUARE 1 RAISED 1 DEVICE COVER
Also known as: 786189105803, TP580, CROTP580

Specifications

Mounting: Device
Gangs: 1
Depth: 1 in
Cubic Inches: 6.800 in³
Mounting: Device
Depth: 1 in
Gangs: 1
Cubic Inches: 6.800 in³