4-11/16 IN Square Flat 1/2 IN Knock Out Cover

Item #: 0721686

Cat #: TP572

UPC: 786189105728

$ 8.29 EA
Company wide:
0 in stock
Documents & Guides
4 11/16 SQUARE FLAT 1/2 KNOCK OUT COVER

Overview

4 11/16 SQUARE FLAT 1/2 KNOCK OUT COVER

Cooper Crouse-Hinds 4-11/16 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 786189105728, TP572, CROTP572

Specifications

Color: Natural
Material: Steel
Depth: 0.100 in
Width: 4.687 in
Height: 4.687 in
Color: Natural
Depth: 0.100 in
Height: 4.687 in
Material: Steel
Width: 4.687 in