
4-11/16" Square Cover, Round Opening, Raised 1/2", Steel
Item #: 0721684
Cat #: TP569
UPC: 786189105698
$ 21.93 EA
Company wide:
0
in stock
Documents & Guides
4-11/16 Inch Square Cover, Round Opening With Ears 2-3/4 Inch, Raised 1/2 Inch, Material: Steel
Overview
4-11/16 Inch Square Cover, Round Opening With Ears 2-3/4 Inch, Raised 1/2 Inch, Material: Steel
Also known as: 786189105698, TP569, CROTP569
Specifications
| Gangs: | 1 |
| Size: | 4 11/16 in |
| Material: | Steel |
| Depth: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Size: | 4 11/16 in |
| Depth: | 1/2 in |