Drawn Outlet Box, Steel, 42 cu-in, 9 Knockouts

Item #: 0721680

Cat #: TP562

UPC: 786189105629

$ 32.72 EA
Company wide:
0 in stock

Overview

4 11/16 SQUARE OUTLET BOX 1 1/4 KNOCK OUT

EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189105629, TP562, CROTP562

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Color: Natural
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 42 in³