Drawn Outlet Box, Steel, 42 cu-in, 13 Outlets, 13 Knockouts

Item #: 0721678

Cat #: TP558

UPC: 786189105582

$ 10.67 EA
Company wide:
0 in stock
Documents & Guides
4 11/16 SQUARE OUTLET BOX 3/4 AND 1 KNOCK OUT

Overview

4 11/16 SQUARE OUTLET BOX 3/4 AND 1 KNOCK OUT

Crouse-Hinds series remains the name that stands for safety and reliability in the harshest of environments when power management is most critical. While it all began with the Condulet, the Crouse-Hinds series has grown into the premier name for a comprehensive portfolio of solutions for high consequence harsh and hazardous environments. And now, the next phase in the evolution of the brand you trust: Crouse-Hinds series is the leading Eaton portfolio of reliable, efficient and safe electrical power management solutions.

Also known as: 786189105582, TP558, CROTP558

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Knockout Diameter: 1/2 in, 3/4 in
Color: Natural
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 42 in³