Eaton's Crouse-Hinds series Tile Wall Square Cover

Item #: 0721676

Cat #: TP540

UPC: 786189105407

$ 11.10 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX 1 1/2 RAISED 2 DEVICE TILE WALL COVER

Overview

4 SQUARE BOX 1 1/2 RAISED 2 DEVICE TILE WALL COVER

Cooper Crouse-Hinds 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 786189105407, TP540, CROTP540

Specifications

Gangs: 2
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Gangs: 2
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 15.500 in³