Eaton's Crouse-Hinds series Tile Wall Square Cover

Item #: 0721674

Cat #: TP530

UPC: 786189105308

$ 8.22 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX 2 RAISED 1 DEVICE TILE WALL COVER

Overview

4 SQUARE BOX 2 RAISED 1 DEVICE TILE WALL COVER
Also known as: 786189105308, TP530, CROTP530

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 14.800 in³
Depth: 2 in
Material: Steel
Gangs: 1
Cubic Inches: 14.800 in³