4 SQ BOX 1 30 TO 60 AMP REC SURF CVR

Item #: 0721662

Cat #: TP509

UPC: 786189105094

$ 9.39 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX 1 30 TO 60 AMP RECEPTACLE SURFACE COVER

Overview

4 SQUARE BOX 1 30 TO 60 AMP RECEPTACLE SURFACE COVER

Cooper Crouse-Hinds 4 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 786189105094, TP509, CROTP509

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 5.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 5.500 in³