2 Device Mud Ring, 4 IN L x 4 IN W, Die Cast Aluminum, 1 IN Raised

Item #: 0721655

Cat #: TP502

UPC: 786189105025

$ 5.88 EA
Company wide:
317 in stock
4 SQUARE BOX COVER 2 DEVICE 1 RAISED

Overview

4 SQUARE BOX COVER 2 DEVICE 1 RAISED

EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189105025, TP502, CROTP502

Specifications

Gangs: 2
Material: Steel
Depth: 1 in
Cubic Inches: 11.700 in³
Gangs: 2
Depth: 1 in
Material: Steel
Cubic Inches: 11.700 in³