Slotted Mud Ring, 4 IN W, Die Cast Aluminum, 1/2 IN

Item #: 0721651

Cat #: TP498

UPC: 786189104981

$ 2.29 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX COVER 2 DEVICE 1/2 RAISED

Overview

4 SQUARE BOX COVER 2 DEVICE 1/2 RAISED

Cooper Crouse-Hinds 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 786189104981, TP498, CROTP498

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 6 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 6 in³