4 SQ BOX CVR 1 RSD 2 3/4 EARS

Item #: 0721643

Cat #: TP479

UPC: 786189104790

$ 8.89 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX COVER 1 RAISED 2 3/4 EARS

Overview

4 SQUARE BOX COVER 1 RAISED 2 3/4 EARS

Cooper Crouse-Hinds's 4 inch square fixture covers are widely recognized for quality, selection and ease of installation. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any lighting and wiring job.

Also known as: 786189104790, TP479, CROTP479

Specifications

Material: Steel
Depth: 1 in
Cubic Inches: 7 in³
Material: Steel
Cubic Inches: 7 in³
Depth: 1 in