Eaton's Crouse-Hinds series Square Cover

Item #: 0721639

Cat #: TP475

UPC: 786189104752

$ 3.78 EA
Company wide:
100 in stock
4 SQUARE BOX COVER 3/4 RAISED 2 3/4 EARS

Overview

4 SQUARE BOX COVER 3/4 RAISED 2 3/4 EARS

Cooper Crouse-Hinds's 4 inch square fixture covers are widely recognized for quality, selection and ease of installation. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any lighting and wiring job.

Also known as: 786189104752, TP475, CROTP475

Specifications

Diameter: 2 3/4 in
Material: Steel
Depth: 3/4 in
Cubic Inches: 6 in³
Diameter: 2 3/4 in
Depth: 3/4 in
Material: Steel
Cubic Inches: 6 in³