4 SQ COND OUTLET BOX WELDED 3/4 KO

Item #: 0721638

Cat #: TP467

UPC: 786189104677

$ 7.56 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 1-1/2", Steel, (8) 3/4", 22.0 cubic inch capacity

Overview

Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 1-1/2", Steel, (8) 3/4", 22.0 cubic inch capacity

Eaton?s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We?ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.). The boxes are also available in red for fire alarm applications.

Also known as: 786189104677, TP467, CROTP467

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Type: Welded
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 22 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Type: Welded
Material: Steel
Cubic Inches: 22 in³