4 SQ MCI CABLE OUTLET BOX WELDED

Item #: 0721635

Cat #: TP454

UPC: 786189104547

$ 20.55 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE MCI CABLE OUTLET BOX WELDED

Overview

4 SQUARE MCI CABLE OUTLET BOX WELDED
Also known as: 786189104547, TP454, CROTP454

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Type: Welded
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 22 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Type: Welded
Material: Steel
Cubic Inches: 22 in³