
Welded Outlet Box, Steel, 30.3 cu-in, 12 Knockouts
Item #: 0721633
Cat #: TP436
UPC: 786189104363
$ 7.17 EA
Company wide:
0
in stock
Documents & Guides
4 SQUARE OUTLET BOX 2 1/8 DEEP 1 KNOCK OUT WELDED
Overview
4 SQUARE OUTLET BOX 2 1/8 DEEP 1 KNOCK OUT WELDED
EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189104363, TP436, CROTP436
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |