Welded Outlet Box, Steel, 30.3 cu-in Capacity, 12 Knockouts, 4 IN H

Item #: 0721631

Cat #: TP432

UPC: 786189104325

$ 4.74 EA
Company wide:
26 in stock
Documents & Guides
Welded Outlet Box, Steel, 30.3 cu-in Capacity, 12 Knockouts, 4 IN H x 4 IN W x 2-1/8 IN D, Steel, Natutal

Overview

Welded Outlet Box, Steel, 30.3 cu-in Capacity, 12 Knockouts, 4 IN H x 4 IN W x 2-1/8 IN D, Steel, Natutal
Also known as: 786189104325, TP432, CROTP432

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Type: Welded
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Type: Welded
Material: Steel
Cubic Inches: 30.300 in³