4 SQ EXT RING 3/4 KO

Item #: 0721630

Cat #: TP426

UPC: 786189104264

$ 25.30 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE EXTENSION RING 3/4 KNOCK OUT

Overview

4 SQUARE EXTENSION RING 3/4 KNOCK OUT
Also known as: 786189104264, TP426, CROTP426

Specifications

Gangs: 2
Knockout Diameter: 3/4 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Gangs: 2
Material: Steel
Cubic Inches: 21 in³
Knockout Diameter: 3/4 in
Depth: 1 1/2 in