
Drawn Extension Ring, 4 IN W x 1-1/2 IN D, Steel
Item #: 0721629
Cat #: TP424
UPC: 786189104240
$ 7.42 EA
Company wide:
0
in stock
Documents & Guides
4 SQUARE EXTENSION RING 1/2 KNOCK OUT
Overview
4 SQUARE EXTENSION RING 1/2 KNOCK OUT
Cooper Crouse-Hinds's 4 inch square extensions are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 786189104240, TP424, CROTP424
Specifications
| Knockout Diameter: | 1/2 in |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Gangs: | 2 |
| Depth: | 1 1/2 in |