4 SQ BOX 1 1/2D DRAWN 1/2 3/4 KO FOR CO

Item #: 0721627

Cat #: TP414

UPC: 786189104141

$ 3.06 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX 1 1/2D DRAWN 1/2 3/4 KNOCK OUT FOR COND

Overview

4 SQUARE BOX 1 1/2D DRAWN 1/2 3/4 KNOCK OUT FOR COND
Also known as: 786189104141, TP414, CROTP414

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Type: Drawn
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Type: Drawn
Cubic Inches: 21 in³