4 SQ BOX 1 1/2D DRAWN 3/4 KO FOR COND

Item #: 0721626

Cat #: TP412

UPC: 786189104127

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX 1 1/2D DRAWN 3/4 KNOCK OUT FOR CONDUIT

Overview

4 SQUARE BOX 1 1/2D DRAWN 3/4 KNOCK OUT FOR CONDUIT
Also known as: 786189104127, TP412, CROTP412

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Type: Drawn
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Type: Drawn
Cubic Inches: 21 in³