4 SQ COND OUTLET BOX DRAWN 12 KO

Item #: 0721623

Cat #: TP408

UPC: 786189104080

$ 11.75 EA
Company wide:
0 in stock
4 SQUARE CONDUIT OUTLET BOX DRAWN 12 KNOCK OUT

Overview

4 SQUARE CONDUIT OUTLET BOX DRAWN 12 KNOCK OUT
Also known as: 786189104080, TP408, CROTP408

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 1 1/4 in
Material: Steel
Type: Drawn
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Depth: 1 1/4 in
Type: Drawn
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 18 in³