4 SQ 2 DEVICE BOX 1/2 AND 3/4 SIDE DRAWN

Item #: 0721622

Cat #: TP395

UPC: 786189103953

$ 40.81 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE 2 DEVICE BOX 1/2 AND 3/4 SIDE DRAWN

Overview

4 SQUARE 2 DEVICE BOX 1/2 AND 3/4 SIDE DRAWN
Also known as: 786189103953, TP395, CROTP395

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Type: Drawn
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Type: Drawn
Cubic Inches: 30.300 in³