4 OCT BOX CVR FLT DUPLEX REC

Item #: 0721618

Cat #: TP336

UPC: 786189103366

$ 3.97 EA
Company wide:
0 in stock
Documents & Guides
4 OCTAGON BOX COVER FLAT DUPLEX REC

Overview

4 OCTAGON BOX COVER FLAT DUPLEX REC
Also known as: 786189103366, TP336, CROTP336

Specifications

Size: 4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel, Aluminum
Size: 4 in
Color: Natural
Mounting: Screw On, Nail On
Material: Steel, Aluminum