Octagon Box With Clamps, Steel, 15.5 cu-in, 7 Knockouts

Item #: 0721612

Cat #: TP306

UPC: 786189103069

$ 15.90 EA
Company wide:
0 in stock
Documents & Guides
4 OCTAGON NMT BOX 2 SCREW EARS

Overview

4 OCTAGON NMT BOX 2 SCREW EARS
Also known as: 786189103069, TP306, CROTP306

Specifications

Size: 4 in
Knockout Diameter: 1/2 in
Color: Natural
Material: Steel
Depth: 1 1/2 in
Size: 4 in
Color: Natural
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel