Conduit Outlet Box, Steel, 21.5 cu-in

Item #: 0721608

Cat #: TP292

UPC: 786189102925

$ 8.21 EA
Company wide:
0 in stock
4 OCTAGON CONDUIT OUTLET BOX 2 1/8 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

4 OCTAGON CONDUIT OUTLET BOX 2 1/8 DEEP 1/2 AND 3/4 KNOCK OUT

Eaton Crouse-Hinds Business is the world leading provider of electrical and instrumentation products for harsh and hazardous environments. Our products perform to the highest standard of safety and reliability, keeping people safe and plants running. The more demanding the environment, the likelier you are to find our products at the very center of operations.

Also known as: 786189102925, TP292, CROTP292

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Diameter: 4 in
Cubic Inches: 21.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Cubic Inches: 21.500 in³
Mounting: Screw On, Nail On
Diameter: 4 in