
Extension Ring Octagon Box Extension, 4 IN L x 4 IN W x 1-1/2 IN D
Item #: 0721605
Cat #: TP286
UPC: 786189102864
$ 11.22 EA
Company wide:
9
in stock
Documents & Guides
Extension Ring Octagon Box Extension, 4 IN L x 4 IN W x 1-1/2 IN D, Steel
Overview
Extension Ring Octagon Box Extension, 4 IN L x 4 IN W x 1-1/2 IN D, Steel
Maximize space and streamline electrical installations with our octagon box extensions- the perfect solution for adding depth and flexibility to existing octagon boxes.
Also known as: 786189102864, TP286, CROTP286
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Device |
| Color: | Natural |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Natural |
| Diameter: | 4 in |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Device |
| Material: | Steel |
| Depth: | 1 1/2 in |