OCT EXTEN RINGS 1/2

Item #: 0721604

Cat #: TP284

UPC: 786189102840

$ 10.07 EA
Company wide:
0 in stock
Documents & Guides
OCTAGON EXTENSION RINGS 1/2

Overview

OCTAGON EXTENSION RINGS 1/2
Also known as: 786189102840, TP284, CROTP284

Specifications

Knockout Diameter: 1/2 in
Mounting: Device
Color: Natural
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in
Color: Natural
Depth: 1 1/2 in
Mounting: Device
Material: Steel
Cubic Inches: 15.500 in³