4 OCT COND OUTLET BOX S SET 1/2 BRKT

Item #: 0721603

Cat #: TP282

UPC: 786189102826

$ 18.42 EA
Company wide:
3 in stock
Documents & Guides
4 OCTAGON CONDUIT OUTLET BOX S SET 1/2 BRACKET

Overview

4 OCTAGON CONDUIT OUTLET BOX S SET 1/2 BRACKET
Also known as: 786189102826, TP282, CROTP282

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15.500 in³
Mounting: Bracket
Depth: 1 1/2 in