4 OCT COND OUTLET BOX 3/4 KO

Item #: 0721601

Cat #: TP276

UPC: 786189102765

$ 8.34 EA
Company wide:
0 in stock
Documents & Guides
4 OCTAGON CONDUIT OUTLET BOX 3/4 KNOCK OUT

Overview

4 OCTAGON CONDUIT OUTLET BOX 3/4 KNOCK OUT
Also known as: 786189102765, TP276, CROTP276

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Color: Natural
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 15.500 in³