
Octagon Box W/O Clamps, Steel, 15.5 cu-in, 9 Knockouts
Item #: 0721600
Cat #: TP274
UPC: 786189102741
$ 3.67 EA
Company wide:
0
in stock
Documents & Guides
4 OCTAGON BOX 1 1/2 D FOR CONDUIT
Overview
4 OCTAGON BOX 1 1/2 D FOR CONDUIT
Also known as: 786189102741, TP274, CROTP274
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Diameter: | 4 in |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |