4 ROUND CEIL PAN KO ONLY

Item #: 0721597

Cat #: TP269

UPC: 786189102697

$ 8.66 EA
Company wide:
0 in stock
Documents & Guides
4 ROUND CEILING PAN KNOCK OUT ONLY

Overview

4 ROUND CEILING PAN KNOCK OUT ONLY

No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!

Also known as: 786189102697, TP269, CROTP269

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Depth: 1/2 in
Cubic Inches: 6 in³
Knockout Diameter: 1/2 in
Diameter: 4 in
Cubic Inches: 6 in³
Mounting: Screw On, Nail On
Depth: 1/2 in