3 1/4 OCT COND OUTLET BOX NM CABLE TWO S

Item #: 0721595

Cat #: TP264

UPC: 786189102642

$ 23.10 EA
Company wide:
0 in stock
Documents & Guides
3 1/4 OCTAGON CONDUIT OUTLET BOX NM CABLE TWO SCREW EARS

Overview

3 1/4 OCTAGON CONDUIT OUTLET BOX NM CABLE TWO SCREW EARS
Also known as: 786189102642, TP264, CROTP264

Specifications

Diameter: 3 1/4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.500 in³
Diameter: 3 1/4 in
Color: Natural
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 11.500 in³