3 1/4 OCT COND OUTLET BOX NO CLMP EXTEN

Item #: 0721589

Cat #: TP258

UPC: 786189102581

$ 17.44 EA
Company wide:
0 in stock
Documents & Guides
3 1/4 OCTAGON CONDUIT OUTLET BOX NO CLAMP EXTENSION RING

Overview

3 1/4 OCTAGON CONDUIT OUTLET BOX NO CLAMP EXTENSION RING
Also known as: 786189102581, TP258, CROTP258

Specifications

Knockout Diameter: 1/2 in
Mounting: Box
Color: Natural
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 9 in³
Knockout Diameter: 1/2 in
Color: Natural
Depth: 1 1/2 in
Mounting: Box
Material: Steel
Cubic Inches: 9 in³