Gangable Switch Box, Steel, 18 cu-in, 1 Gang, 5 Knockouts

Item #: 0721586

Cat #: TP254

UPC: 786189102543

$ 14.18 EA
Company wide:
0 in stock
Documents & Guides
3 1/2 DEEP CONDUIT SWITCH BOX EARS 3/4 KNOCK OUT

Overview

3 1/2 DEEP CONDUIT SWITCH BOX EARS 3/4 KNOCK OUT

Steel gang boxes and covers save time in installation - no need to gang boxes together.

Also known as: 786189102543, TP254, CROTP254

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1