Gangable Switch Box, Steel, 18 cu-in, 1 Gang, 5 Knockouts

Item #: 0721585

Cat #: TP252

UPC: 786189102529

$ 11.04 EA
Company wide:
0 in stock
Documents & Guides
3 1/2 DEEP CONDUIT SWITCH BOX EARS 1/2 KNOCK OUT

Overview

3 1/2 DEEP CONDUIT SWITCH BOX EARS 1/2 KNOCK OUT

Steel gang boxes and covers save time in installation - no need to gang boxes together.

Also known as: 786189102529, TP252, CROTP252, Cut in box

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Gangs: 1