Gangable Switch Box With Ears, Steel, 18 cu-in, 1 Gang, 11 Knockout

Item #: 0721584

Cat #: TP238

UPC: 786189102383

$ 14.98 EA
Company wide:
0 in stock
Documents & Guides
Gangable Switch Box With Ears, Steel, 18 cu-in, 1 Gang, 11 Knockouts

Overview

Gangable Switch Box With Ears, Steel, 18 cu-in, 1 Gang, 11 Knockouts
Also known as: 786189102383, TP238, CROTP238

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Gangs: 1