2-1/2 IN Deep Conduit Switch Box, W/ Ears, 1 Knockout

Item #: 0721581

Cat #: TP218

UPC: 786189102185

$ 6.68 EA
Company wide:
0 in stock
Documents & Guides
2 1/2 DEEP CONDUIT SWITCH BOX EARS 1 KNOCK OUT

Overview

2 1/2 DEEP CONDUIT SWITCH BOX EARS 1 KNOCK OUT

Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.

Also known as: 786189102185, TP218, CROTP218

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Natural
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Color: Natural
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel