FLEX FIX HANGER 4 RND OR OCT BOX

Item #: 0721580

Cat #: TPRFH12

UPC: 786189000016

$ 30.49 EA
Company wide:
2 in stock
Documents & Guides
FLEX FIX HANGER 4 ROUND OR OCTAGON BOX

Overview

FLEX FIX HANGER 4 ROUND OR OCTAGON BOX
Also known as: 786189000016, TPRFH12, CROTPRFH12

Specifications

Size: 4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Size: 4 in
Color: Natural
Mounting: Screw On, Nail On
Material: Steel