2 NPT IRON TB FORM 8 CNDT BODY

Item #: 0721052

Cat #: TB68

UPC: 782274631707

$ 251.99 EA
Company wide:
0 in stock
Documents & Guides
2 FERALOY IRON ALLOY TB CONDUIT BODY

Overview

2 FERALOY IRON ALLOY TB CONDUIT BODY

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274631707, TB68, CROTB68

Specifications

Family / Style: Form 7
Type: Type TB
Material: Iron Alloy
Hub Diameter: 2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type TB
Hub Diameter: 2 in