1 IN Solid Neoprene Form 8 Gasket

Item #: 0721051

Cat #: GASK853N

UPC: 782274438603

$ 3.66 EA
Company wide:
23 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 1", Solid

Overview

Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 1", Solid

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274438603, GASK853N, CROGASK853N

Specifications

Material: Neoprene
Hub Diameter: 1 in
Material: Neoprene
Hub Diameter: 1 in