Gangable Switch Box W/ Ears, Steel, 12.5 cu-in, 1 Gang, 7 Knockouts

Item #: 0720258

Cat #: TP162

UPC: 786189101621

$ 14.75 EA
Company wide:
0 in stock
Documents & Guides
Gangable Switch Box W/ Ears, Steel, 12.5 cu-in, 1 Gang, 7 Knockouts

Overview

Gangable Switch Box W/ Ears, Steel, 12.5 cu-in, 1 Gang, 7 Knockouts

Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.

Also known as: 786189101621, TP162, CROTP162

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Mounting: Screw On, Nail On
Material: Steel