2 DEEP SW BOX EARS FOR COND

Item #: 0720230

Cat #: TP130

UPC: 786189101300

$ 10.99 EA
Company wide:
0 in stock
Documents & Guides
2 DEEP SWITCH BOX EARS FOR CONDUIT

Overview

2 DEEP SWITCH BOX EARS FOR CONDUIT
Also known as: 786189101300, TP130, CROTP130

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Natural
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 10 in³
Knockout Diameter: 1/2 in
Color: Natural
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 10 in³