1 1/2 DEEP SW BOX EARS FOR COND

Item #: 0720227

Cat #: TP114

UPC: 786189101140

$ 12.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Non-Gangable Switch Box, (1) 1/2", Conduit (no clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-gangable, 7.5 cubic inch capacity

Overview

Eaton Crouse-Hinds series Non-Gangable Switch Box, (1) 1/2", Conduit (no clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-gangable, 7.5 cubic inch capacity

Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.

Also known as: 786189101140, TP114, CROTP114

Specifications

Width: 2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Height: 3 in
Depth: 1 1/2 in
Cubic Inches: 7.500 in³
Width: 2 in
Mounting: Screw On, Nail On
Height: 3 in
Cubic Inches: 7.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in