Bullet Camera, 2.9mm, 12VDC

Item #: 0719238

Cat #: CC02-2.9

UPC:

Company wide:
0 in stock
Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 2.9 mm Lens, Power: 12 Volt DC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Power Supply

Overview

Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 2.9 mm Lens, Power: 12 Volt DC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Power Supply
Also known as: CC02-2.9, OTICC0229

Specifications

IP/NEMA Rating: IP68
Volts DC: 12
Resolution: 700 TV lines
Type: 2.900 mm Lens
IP/NEMA Rating: IP68
Resolution: 700 TV lines
Volts DC: 12
Type: 2.900 mm Lens